J W WINCO
J W WINCO
GN715-10-5/8-300-SA
J W WINCO J W WINCO
描述
J W WINCO GN715-10-5/8-300-SA
STEEL THRUST PIN WITHOUT SEAL GN 715 PRESS-FIT SIDE THRUST PINS ARE VERSATILE AND PRACTICAL ELEMENTS FOR HOLDING POSITIONING AND CLAMPING OF WORKPIECES.THEY ELIMINATE COSTLY ALTERNATIVES ARE SPACE SAVING AND EASY TO INSTALL THE KNURLED BODY REQUIRES ONLY
制造商部件号
715-10-5/8-300-SA
BDI部件号
27856960
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/GN715-10-5-8-300-SA/p/27856960
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.04
最低订购量
1
Product Group - BDI
F00234
详细描述
STEEL THRUST PIN WITHOUT SEAL GN 715 PRESS-FIT SIDE THRUST PINS ARE VERSATILE AND PRACTICAL ELEMENTS FOR HOLDING POSITIONING AND CLAMPING OF WORKPIECES.THEY ELIMINATE COSTLY ALTERNATIVES ARE SPACE SAVING AND EASY TO INSTALL THE KNURLED BODY REQUIRES ONLY