HO-250ST PD https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
21475948 紧固件 

ROTOR CLIP ROTOR CLIP

HO-250ST PD

描述

ROTOR CLIP HO-250ST PD

Retaining Ring; 2.5" Housing Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug

制造商部件号

HO-250ST PD

BDI部件号
21475948

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 287
BDI- 美国 302

分类
品牌
制造商名称
ROTOR CLIP
最低订购量
重量 / Kilogram
0.01
Product Group - BDI
F00234
名称
Ring
关键字串
Retaining
重量/磅
0.0255
产品明细
Retaining Ring
产品规格
Retaining Ring; 2.5" Housing Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
详细描述
Retaining Ring; 2.5" Housing Dia X 0.078" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug