

NADELLA
NADELLA
BEF30-60-502
NADELLA NADELLA
描述
NADELLA BEF30-60-502
Spherical Plain Rod End Bearing; 30MM Bore; 70MM Outside Diameter; 25MM Housing Width; 37MM Ball Width; M30 X 2 Female Thread; Left Hand; Stainless Steel Ball; Stainless Steel Body
制造商部件号
BEF30-60-502
BDI部件号
25190361
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E5%85%B3%E8%8A%82%E8%BD%B4%E6%89%BF---%E6%9D%86%E7%AB%AF/BEF30-60-502/p/25190361
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04286
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
30MM Bore; 70MM Outside Diameter; 25MM Housing Width; 37MM Ball Width; M30 X 2 Female Thread; Left Hand; Stainless Steel Ball; Stainless Steel Body
详细描述
Spherical Plain Rod End Bearing; 30MM Bore; 70MM Outside Diameter; 25MM Housing Width; 37MM Ball Width; M30 X 2 Female Thread; Left Hand; Stainless Steel Ball; Stainless Steel Body