EDT CORP
EDT CORP
FA1408-1/2
EDT CORP EDT CORP
描述
EDT CORP FA1408-1/2
Cam Follower Bearing; 1/2" Bore; Yoke Type; 1-3/8" Outside Diameter; 0.78" Width
制造商部件号
FA1408-1/2
BDI部件号
22529384
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/FA1408-1-2/p/22529384
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0883450944724
重量 / Kilogram
0.009
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
1/2" Bore; Yoke Type; 1-3/8" Outside Diameter; 0.78" Width
详细描述
Cam Follower Bearing; 1/2" Bore; Yoke Type; 1-3/8" Outside Diameter; 0.78" Width