

SKF
SKF
NUTR 45 A/W64F
SKF SKF
描述
SKF NUTR 45 A/W64F
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 32MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
制造商部件号
NUTR 45 A/W64F
BDI部件号
1305621
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/NUTR-45-A-W64F/p/1305621
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Sealed
滚动体
Cylindrical Roller Bearing - Double Row
可再润滑
Yes
英寸 - 公制
Metric
其它特点
Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
重量/磅
1.94007
详细描述
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 32MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
滚轮直
3.346英寸 | 85毫米
滚轮宽
1.26英寸 | 32毫米
孔径
1.772 英寸 | 45 毫米