KOYO
KOYO
NUTR17DZ
KOYO KOYO
描述
KOYO NUTR17DZ
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 21MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
制造商部件号
NUTR17DZ
BDI部件号
1088306
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/NUTR17DZ/p/1088306
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0605790218439
重量 / Kilogram
0.15
Product Group - BDI
B04120
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Metal Shielded
滚动体
Cylindrical Roller Bearing - Double Row
可再润滑
No
英寸 - 公制
Metric
其它特点
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
重量/磅
0.34
详细描述
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 21MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
滚轮直
1.575英寸 | 40毫米
孔径
0.669 英寸 | 17 毫米
滚轮宽
0.827英寸 | 21毫米