SMITH BEARING
SMITH BEARING
YAF-06
SMITH BEARING SMITH BEARING
描述
SMITH BEARING YAF-06
Cam Follower Bearing; 3/8" Bore; 1-1/16" Roller Diameter; 0.455" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
制造商部件号
YAF-06
BDI部件号
841360
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/YAF-06/p/841360
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
EAN条码
0651041012660
重量 / Kilogram
0.047
Product Group - BDI
B04102
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Sealed
滚动体
Needle Bearing
可再润滑
Yes
英寸 - 公制
Inch
其它特点
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
YAF-06
重量/磅
0.103
详细描述
Cam Follower Bearing; 3/8" Bore; 1-1/16" Roller Diameter; 0.455" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
孔径
0.375 英寸 | 9.525 毫米
滚轮直
1.063英寸 | 27毫米
滚轮宽
0.455英寸 | 11.557毫米


