SMITH BEARING
SMITH BEARING
YAG-56
SMITH BEARING SMITH BEARING
Description
YAG-56 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER
Cam Follower Bearing; 3-1/2" Bore; 4-3/8" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
YAG-56
BDI #
842300

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YAG-56/p/842300
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.785
EAN
0651041168343
Product Group - BDI
B04102
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAG 56
Weight / LBS
1.73
Long Description
Cam Follower Bearing; 3-1/2" Bore; 4-3/8" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
3.5 Inch | 88.9 Millimeter
Roller Diameter
4.375 Inch | 111.125 Millimeter
Roller Width
1.049 Inch | 26.645 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh