Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CF6UUR-A https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Mjl8aW1hZ2UvanBlZ3xhREV6TDJnNU1pOHhNRFUxTmpjeE5EQXlORGs1TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwTkhYek13TUhnek1EQXVhbkJufGQ5OTk1NDZiYTNlYmI0YmVhOWJkZGZhODcwNTQ2MzkxMzFkODJiMTg1MTgzYTA2OGExN2U2MGI3N2Y2YzhjNTU
27440329 Cam Follower and Track Roller - Stud Type 

THK THK

CF6UUR-A

Description

THK CF6UUR-A

Cam Follower Bearing; Stud Type; 16MM Roller Diameter; 11MM Roller Width; Crown Roller Surface Profile; 6MM Stud Diameter; M6X1 Thread Size; Standard Stud Profile; Sealed Enclosure; Needle Roller Bearing; Relubricatable; Hex Socket

Part #

CF6UUR-A

BDI #
27440329

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
THK
Manufacturer Name
THK
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.thk.com
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; 16MM Roller Diameter; 11MM Roller Width; Crown Roller Surface Profile; 6MM Stud Diameter; M6X1 Thread Size; Standard Stud Profile; Sealed Enclosure; Needle Roller Bearing; Relubricatable; Hex Socket
Long Description
Cam Follower Bearing; Stud Type; 16MM Roller Diameter; 11MM Roller Width; Crown Roller Surface Profile; 6MM Stud Diameter; M6X1 Thread Size; Standard Stud Profile; Sealed Enclosure; Needle Roller Bearing; Relubricatable; Hex Socket