HEPCO
HEPCO
JA 10E
HEPCO HEPCO
Description
JA10E JOURNAL ASMB
Cam Follower Bearing; Stud Type; M10X1.25 Thread Size; 52MM Overall Length; Double-sided Plastic Seal
Part #
JA10E
BDI #
17023083
Details
353.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/JA-10E/p/17023083
Your Price
$ 353.73 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.2
Product Group - BDI
L00220
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.hepcomotion.com
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; M10X1.25 Thread Size; 52MM Overall Length; Double-sided Plastic Seal
Long Description
Cam Follower Bearing; Stud Type; M10X1.25 Thread Size; 52MM Overall Length; Double-sided Plastic Seal