

LYC BEARING
LYC BEARING
22334CA/W33
LYC BEARING LYC BEARING
描述
LYC 22334CA/W33 ; 轴承/调心滚子轴承
Cylindrical Roller Bearing; Double Row; 170MM Bore; 360MM Outside Diameter; 120MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Steel Cage; Open Enclosure; Relubricatable
制造商部件号
LYC 22334CA/W33
BDI部件号
25125204
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E6%9F%B1%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/22334CA-W33/p/25125204
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Cylindrical
产品明细
Cylindrical Roller Bearing
产品规格
Double Row; 170MM Bore; 360MM Outside Diameter; 120MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Steel Cage; Open Enclosure; Relubricatable
详细描述
Cylindrical Roller Bearing; Double Row; 170MM Bore; 360MM Outside Diameter; 120MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Steel Cage; Open Enclosure; Relubricatable