

ZWZ BEARINGS
ZWZ BEARINGS
NU306
ZWZ BEARINGS ZWZ BEARINGS
Description
ZWZ BEARINGS NU306
Cylindrical Roller Bearing; Single Row; 30MM Bore; 72MM Outside Diameter; 19MM Width; Straight Bore Profile; Steel Cage; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NU306
BDI #
25167074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU306/p/25167074
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 30MM Bore; 72MM Outside Diameter; 19MM Width; Straight Bore Profile; Steel Cage; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Cylindrical Roller Bearing; Single Row; 30MM Bore; 72MM Outside Diameter; 19MM Width; Straight Bore Profile; Steel Cage; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer