Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL11920A https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR3-FL-4RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0MHxpbWFnZS9qcGVnfGFHVTJMMmcwTUM4eE1EYzJOalEzT1RZeU1qRTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXpYMFpNWHpSU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MWY2Yzc5YmU0MWFjM2M4N2Y3OWY2NzIwNTE4MjI2Y2Y1NjY4OGQxZDM4MWVmZjIxNDRkMTdmYWIwMmY3ZTBiNg
25123276 Cylindrical Roller Bearings 

CHINA DOMESTIC CHINA DOMESTIC

SL11920A

Description

SL11920A CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; Triple Row; 100MM Bore; 140MM Outside Diameter; 59MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Full Complement; 4 Rib Inner Ring; 2 Rib Outer Ring

Part #

SL11920A

BDI #
25123276

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Product Detail
Cylindrical Roller Bearing
Product Specification
Triple Row; 100MM Bore; 140MM Outside Diameter; 59MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Full Complement; 4 Rib Inner Ring; 2 Rib Outer Ring
Long Description
Cylindrical Roller Bearing; Triple Row; 100MM Bore; 140MM Outside Diameter; 59MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Full Complement; 4 Rib Inner Ring; 2 Rib Outer Ring