对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

30308-DY https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-DY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MTV8aW1hZ2UvanBlZ3xhREpoTDJnMll5OHhNRFV4T0RRME1UZzROVGN5Tmk5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOUVXVjh6TURCNE16QXdMbXB3Wnd8YTAwYzdiYmNhMDcxNDA0N2VkMTVjMzBhYzQ5MTEwZjg5M2QyNzFjNjZkMWY1YjJiMDFkNjNhMWExZTljNGU2NA
25157452 圆锥滚子轴承总成 

FAG FAG

30308-DY

描述

FAG 30308-DY ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; 40MM Bore; 90MM Outside Diameter; 25.25MM Assembly Width; Single Row

制造商部件号

FAG 30308-DY

BDI部件号
25157452

详情

72.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) ¥72.00 / 套 BDIExpress
订购量

库存

BDI-中国: 6

全球库存

品牌
FAG
制造商名称
SCHAEFFLER GROUP
最低订购量
EAN条码
4012802286311
重量 / Kilogram
0.747
Product Group - BDI
B04334
名称
Bearing
关键字串
Tapered
产品明细
Tapered Roller Bearing Assembly
产品规格
40MM Bore; 90MM Outside Diameter; 25.25MM Assembly Width; Single Row
详细描述
Tapered Roller Bearing Assembly; 40MM Bore; 90MM Outside Diameter; 25.25MM Assembly Width; Single Row