

TIMKEN
TIMKEN
687-99401
TIMKEN TIMKEN
Description
687-99401 TPD RLR MULTI-BRNG KIT ; POR 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 1-5/8" Width; Single Row
Part #
687-99401
BDI #
24319493

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/687-99401/p/24319493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.148
EAN
0053893651927
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
687
Assembly Number
99401
Assembly Components
687 (1) | 672 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.94
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 687; 4" Bore; 6-5/8" Outside Diameter; 1-5/8" Width; Single Row
Assembly Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
4 Inch | 101.6 Millimeter