

SEW EURODRIVE
SEW EURODRIVE
8061440
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE 8061440
Tapered Roller Bearing Assembly; 140MM Bore; 210MM Outside Diameter; 45MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
制造商部件号
8061440
BDI部件号
24986280
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF%E6%80%BB%E6%88%90/8061440/p/24986280
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
B04334
名称
Bearing
关键字串
Tapered
产品明细
Tapered Roller Bearing Assembly
产品规格
140MM Bore; 210MM Outside Diameter; 45MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage
详细描述
Tapered Roller Bearing Assembly; 140MM Bore; 210MM Outside Diameter; 45MM Assembly Width; Single Row; Standard Precision; 1 Single Cone; 1 Single Cup; Pressed Steel Cage