对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

20143 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24990121-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1MXxpbWFnZS9qcGVnfGFHVTJMMmhtTkM4eE1EYzJPVFkwTnpBM05UTTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPVEF4TWpGZk16QXdlRE13TUM1cWNHY3wwNWYyYmY4NTk4MWU4YTc3OWVjZWVjODY0Yjk0NmJlNDQzNGFiZmUzYzZmYzQxZTZhOGJhZmQ3ZTAwN2QxOGUy
25163435 圆锥滚子轴承 

PEERLESS-WINSMITH PEERLESS-WINSMITH

20143

描述

PEERLESS-WINSMITH 20143

Bearing Cone; 1-3/8" Bore; 0.72" Width

制造商部件号

20143

BDI部件号
25163435

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PEERLESS-WINSMITH
最低订购量
重量 / Kilogram
0
Product Group - BDI
B04334
名称
Cone
关键字串
Bearing
产品明细
Bearing Cone
产品规格
1-3/8" Bore; 0.72" Width
详细描述
Bearing Cone; 1-3/8" Bore; 0.72" Width