PEER BEARING
PEER BEARING
453X
PEER BEARING PEER BEARING
描述
PEER BEARING 453X
Bearing Cup; Single Row; 4-1/8" Outside Diameter; 31/32" Width; Standard Precision; 453 Basic Number
制造商部件号
453X
BDI部件号
25116707
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%9C%86%E9%94%A5%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/453X/p/25116707
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106149019
重量 / Kilogram
0.37
Product Group - BDI
B04334
名称
Cup
关键字串
Bearing
产品明细
Bearing Cup
产品规格
Single Row; 4-1/8" Outside Diameter; 31/32" Width; Standard Precision; 453 Basic Number
详细描述
Bearing Cup; Single Row; 4-1/8" Outside Diameter; 31/32" Width; Standard Precision; 453 Basic Number

