

CHINA DOMESTIC
CHINA DOMESTIC
29420
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 29420 ; 轴承/调心滚子轴承
Thrust Roller Bearing; 100MM Bore 1; 141.5MM Bore 2; 210MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Steel Cage; ABEC 1; Roller Assembly plus Raceways
制造商部件号
国产 29420
BDI部件号
25103320
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/29420/p/25103320
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Thrust Roller
产品明细
Thrust Roller Bearing
产品规格
100MM Bore 1; 141.5MM Bore 2; 210MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Steel Cage; ABEC 1; Roller Assembly plus Raceways
详细描述
Thrust Roller Bearing; 100MM Bore 1; 141.5MM Bore 2; 210MM Outside Diameter; 67MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Steel Cage; ABEC 1; Roller Assembly plus Raceways