https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnek15OHhNRFV3TlRZNU1UQXdORGsxT0M5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwxN2YyNzAyOWExOTFjMjIwZjMwZTQwYjFkOWUzNDFiMjgxNDM3NWVkZDcwOTY5MmM3NTZlNGM4MDFjZTE4YzY4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODN8aW1hZ2UvanBlZ3xhR0U1TDJnek15OHhNRFV3TlRZNU1UQXdORGsxT0M5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwxN2YyNzAyOWExOTFjMjIwZjMwZTQwYjFkOWUzNDFiMjgxNDM3NWVkZDcwOTY5MmM3NTZlNGM4MDFjZTE4YzY4
EBC
EBC
22224 CAK/W33-EP
EBC EBC
描述
EBC 22224 CAK/W33-EP ; 轴承/调心滚子轴承
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C0-Medium Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
制造商部件号
22224 CAK/W33-EP
BDI部件号
25176231
详情
452.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/22224-CAK-W33-EP/p/25176231
单价(不含税)
¥452.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C0-Medium Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C0-Medium Clearance; Adapter Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
