

CHINA DOMESTIC
CHINA DOMESTIC
23120CA/W33
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 23120CA/W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 100MM Straight Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
制造商部件号
国产 23120CA/W33
BDI部件号
25167818
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/23120CA-W33/p/25167818
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
100MM Straight Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 100MM Straight Bore; 165MM Outside Diameter; 52MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable