

HRB BEARING
HRB BEARING
61808-2RZ
HRB BEARING HRB BEARING
Description
HRB BEARING 61808-2RZ
Single Row Ball Bearing; 35MM Bore; 47MM Outside Diameter; 7MM Width; 2 Seals; ABEC 1 | ISO P0
Part #
61808-2RZ
BDI #
25181172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/61808-2RZ/p/25181172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
35MM Bore; 47MM Outside Diameter; 7MM Width; 2 Seals; ABEC 1 | ISO P0
Long Description
Single Row Ball Bearing; 35MM Bore; 47MM Outside Diameter; 7MM Width; 2 Seals; ABEC 1 | ISO P0