对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

6218E-2Z https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OXxpbWFnZS9qcGVnfGFHSXlMMmcwTVM4eE1EYzJPVFV3TmpreU5qWXlNaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzc1MWZjNTA2NGRjMGMwMTA4MjUzN2VmODE0MDA5ZTI3ODU2YWQxNzdlZTM1NDVlMTQwZGExOGVkMjQ4MjRhZQ
25160548 单列球轴承 

LYC BEARING LYC BEARING

6218E-2Z

描述

LYC 6218E-2Z ; 轴承/深沟球轴承

Single Row Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; 2 Metal Shields; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage

制造商部件号

LYC 6218E-2Z

BDI部件号
25160548

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国: 26

全球库存

品牌
制造商名称
LYC BEARING CORPORATION WWW.LYCBEARING.COM
最低订购量
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
重量/磅
4.69584
产品明细
Single Row Ball Bearing
产品规格
90MM Bore; 160MM Outside Diameter; 30MM Width; 2 Metal Shields; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage
详细描述
Single Row Ball Bearing; 90MM Bore; 160MM Outside Diameter; 30MM Width; 2 Metal Shields; ABEC 1 | ISO P0; C0-Medium Internal Clearance; Steel Cage