CONSOLIDATED BEARING
CONSOLIDATED BEARING
53415-U
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
53415-U THRUST BALL BEARING
Thrust Ball Bearing; 75MM Bore 1; 78MM Bore 2; 165MM Outer Diameter; 69MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
53415-U
BDI #
217412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53415-U/p/217412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
7.87
EAN
0644075195133
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways with Aligning Washer
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
17.4
Long Description
Thrust Ball Bearing; 75MM Bore 1; 78MM Bore 2; 165MM Outer Diameter; 69MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
6.496 Inch | 165 Millimeter
Overall Height with Aligning Washer
2.953 Inch | 75 Millimeter
Height
2.717 Inch | 69 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Bore 2
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh