SKF
SKF
BSD 2562 CGA-2RS1
SKF SKF
描述
SKF BSD 2562 CGA-2RS1
Thrust Ball Bearing; 25MM Bore; 62MM Outside Diameter; 15MM Width; 2 Seals Enclosure; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
制造商部件号
BSD 2562 CGA-2RS1
BDI部件号
24086353
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E7%90%83%E8%BD%B4%E6%89%BF/BSD-2562-CGA-2RS1/p/24086353
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 18 |
BDI- 匈牙利 | 18 |
BDI- 罗马尼亚 | 18 |
产品详细信息
分类
最低订购量
无
EAN条码
7316576165436
重量 / Kilogram
0.23
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Thrust
产品明细
Thrust Ball Bearing
产品规格
25MM Bore; 62MM Outside Diameter; 15MM Width; 2 Seals Enclosure; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
详细描述
Thrust Ball Bearing; 25MM Bore; 62MM Outside Diameter; 15MM Width; 2 Seals Enclosure; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing