BDI APPROVED
BDI APPROVED
7008CYDUGLP4
BDI APPROVED BDI APPROVED
Description
7008CYDUGLP4 BALL BEARING ; 40MM BORE 68MM OD 30MM WD SR AC OPEN
Precision Ball Bearing; Angular Contact; Single Row; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Polyamide Cage Material; 1 Rib Outer Ring Raceway Type
Part #
7008CYDUGLP4
BDI #
25107877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7008CYDUGLP4/p/25107877
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Product Detail
Precision Ball Bearing
Product Specification
Angular Contact; Single Row; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Polyamide Cage Material; 1 Rib Outer Ring Raceway Type
Long Description
Precision Ball Bearing; Angular Contact; Single Row; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Polyamide Cage Material; 1 Rib Outer Ring Raceway Type