

INA
INA
SS 2210 2RS
INA INA
描述
INA SS 2210 2RS
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Stainless Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
制造商部件号
SS 2210 2RS
BDI部件号
20304990
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%87%AA%E8%B0%83%E5%BF%83%E7%90%83%E8%BD%B4%E6%89%BF/SS-2210-2RS/p/20304990
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.4
Product Group - BDI
B04120
名称
Bearing
关键字串
Self Aligning
产品明细
Self Aligning Ball Bearing
产品规格
50MM Bore; Shaft Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Stainless Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
详细描述
Self Aligning Ball Bearing; 50MM Bore; Shaft Mount; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; 2 Seals; Stainless Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium