对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

3204 2RS C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OHxpbWFnZS9qcGVnfGFEQmtMMmhpTlM4eE1EYzNNVEV3T1RVM05qY3pOQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlUxUk1Yek13TUhnek1EQXVhbkJufDc2NTg2ODViMGFmNjZkMTk0OGFkYjM0ZWVkNzYzYWZkOTI1ZmQ5NjExN2Y4ODczNDQ4MTkzNTMzMDhkZGNkZDc
25099570 角接触球轴承 

BDI APPROVED BEARING BDI APPROVED BEARING

3204 2RS C3

描述

BDI APPROVED BEARING 3204 2RS C3

Angular Contact Ball Bearing; Double Row; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals Enclosure; ABEC 1 Precision; Filling Slot; C3-Loose; Steel Cage Material; 35 Degree Contact Angle; 1 (Single) Bearing

制造商部件号

3204 2RS C3

BDI部件号
25099570

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BEARINGS
最低订购量
重量 / Kilogram
0
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals Enclosure; ABEC 1 Precision; Filling Slot; C3-Loose; Steel Cage Material; 35 Degree Contact Angle; 1 (Single) Bearing
详细描述
Angular Contact Ball Bearing; Double Row; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; 2 Seals Enclosure; ABEC 1 Precision; Filling Slot; C3-Loose; Steel Cage Material; 35 Degree Contact Angle; 1 (Single) Bearing