https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHVTVMMmczTlM4eE1EYzNNVEUxTmpZNU56RXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFeGZVMDVCVUY4ek1EQjRNekF3TG1wd1p3fGFjNjBkNzJkZTg3YTVlMGQ5YTFlMjY4ZGM5ZDhkMzExYmJkMjA2ZGM4MTEwMzBmODgwNWNkZTkwODY5YmNmM2M
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHVTVMMmczTlM4eE1EYzNNVEUxTmpZNU56RXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTB4ZlVFeGZVMDVCVUY4ek1EQjRNekF3TG1wd1p3fGFjNjBkNzJkZTg3YTVlMGQ5YTFlMjY4ZGM5ZDhkMzExYmJkMjA2ZGM4MTEwMzBmODgwNWNkZTkwODY5YmNmM2M
BDI APPROVED BEARING
BDI APPROVED BEARING
3306 A-2RS1TN9/MT33
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING 3306 A-2RS1TN9/MT33
Angular Contact Ball Bearing; Double Row; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; 2 Seals Enclosure; ABEC 1 Precision; C0-Medium; Polyamide Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
制造商部件号
3306 A-2RS1TN9/MT33
BDI部件号
25160290
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/3306-A-2RS1TN9-MT33/p/25160290
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00152
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; 2 Seals Enclosure; ABEC 1 Precision; C0-Medium; Polyamide Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
详细描述
Angular Contact Ball Bearing; Double Row; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; 2 Seals Enclosure; ABEC 1 Precision; C0-Medium; Polyamide Cage Material; 30 Degree Contact Angle; 1 (Single) Bearing
