https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyNHxpbWFnZS9qcGVnfGFEVTFMMmczWVM4eE1EYzJPVEUwTXpFd016VXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmTXpBd2VETXdNQzVxY0djfDk4OWIzMDIxMDkyODc0OWNlNTc0OGFmNDY2MmQzOWI4NmQ2ZDUzZjJjMTc5MGIxM2YyYmQ1ZmE2YzY3NDdiNTU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyNHxpbWFnZS9qcGVnfGFEVTFMMmczWVM4eE1EYzJPVEUwTXpFd016VXhPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVRWRXhmTXpBd2VETXdNQzVxY0djfDk4OWIzMDIxMDkyODc0OWNlNTc0OGFmNDY2MmQzOWI4NmQ2ZDUzZjJjMTc5MGIxM2YyYmQ1ZmE2YzY3NDdiNTU
PEER BEARING
PEER BEARING
5303-ZZ
PEER BEARING PEER BEARING
描述
PEER BEARING 5303-ZZ
Angular Contact Ball Bearing; Double Row; 17MM Bore; 47MM Outside Diameter; 22.225MM Width; Steel Cage Material; 2 Metal Shields Enclosure
制造商部件号
5303-ZZ
BDI部件号
25116749
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/5303-ZZ/p/25116749
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106791225
重量 / Kilogram
0.19
Product Group - BDI
B04270
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
重量/磅
0.33
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 17MM Bore; 47MM Outside Diameter; 22.225MM Width; Steel Cage Material; 2 Metal Shields Enclosure
详细描述
Angular Contact Ball Bearing; Double Row; 17MM Bore; 47MM Outside Diameter; 22.225MM Width; Steel Cage Material; 2 Metal Shields Enclosure
