对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

71824.C.T.P4A https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
25093114 角接触球轴承 

BDI APPROVED BDI APPROVED

71824.C.T.P4A

描述

BDI APPROVED 71824.C.T.P4A

Angular Contact Ball Bearing; Single Row; 120MM Bore; 150MM Outside Diameter; 16MM Width; Open Enclosure; ISO P4 Precision; Steel Ball Material; Single Bearing; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Type

制造商部件号

71824.C.T.P4A

BDI部件号
25093114

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BDI APPROVED MATERIAL
最低订购量
重量 / Kilogram
0
Product Group - BDI
ZRO238
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Single Row; 120MM Bore; 150MM Outside Diameter; 16MM Width; Open Enclosure; ISO P4 Precision; Steel Ball Material; Single Bearing; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Type
详细描述
Angular Contact Ball Bearing; Single Row; 120MM Bore; 150MM Outside Diameter; 16MM Width; Open Enclosure; ISO P4 Precision; Steel Ball Material; Single Bearing; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Type