https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwNnxpbWFnZS9qcGVnfGFEVmlMMmhoWmk4eE1EYzJPVGs1TkRVME56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI1MjgxOTRlNmI0MDBkNGI0MGYyYTcxNjUzZTYxZjI3OTA3MzkxMTU3OWQ2YzRlM2IzZjNiMzY4NzZhNmYyNw
GOULDS PUMP
GOULDS PUMP
8055-30800
GOULDS PUMP GOULDS PUMP
描述
GOULDS PUMP 8055-30800
Angular Contact Ball Bearing; Double Row; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open Enclosure; Steel Cage Material; C3-Loose; ABEC 1 Precision; 30 Degree Contact Angle; Single Bearing
制造商部件号
8055-30800
BDI部件号
25107465
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/8055-30800/p/25107465
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open Enclosure; Steel Cage Material; C3-Loose; ABEC 1 Precision; 30 Degree Contact Angle; Single Bearing
详细描述
Angular Contact Ball Bearing; Double Row; 40MM Bore; 90MM Outside Diameter; 36.5MM Width; Open Enclosure; Steel Cage Material; C3-Loose; ABEC 1 Precision; 30 Degree Contact Angle; Single Bearing
