BDI APPROVED BEARING
BDI APPROVED BEARING
QJ314MA
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING QJ314MA
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open Enclosure; No Flush Ground; Single Row of Balls; No Snap Ring; Brass Cage Material
制造商部件号
QJ314MA
BDI部件号
24977674
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/QJ314MA/p/24977674
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
70MM Bore; 150MM Outside Diameter; 35MM Width; Open Enclosure; No Flush Ground; Single Row of Balls; No Snap Ring; Brass Cage Material
详细描述
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open Enclosure; No Flush Ground; Single Row of Balls; No Snap Ring; Brass Cage Material