对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RG075XP0 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MzR8aW1hZ2UvanBlZ3xhRFV4TDJoalppOHhNREk1TXpRNE5URTBNakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFSVFh6TXdNSGd6TURBdWFuQm58OWI3YTc0NjNhYTQ3NmFjZDdiOTYxNDlkZTAwZTc1NmJjOTdmMzY2ZWY5OWFmNzZmY2YzMjdkZDg5YzU4MTNjOQ
25156276 角接触球轴承 

RIT BEARING RIT BEARING

RG075XP0

描述

RIT BEARING RG075XP0

Angular Contact Ball Bearing; Single Row; 4 Point; 7-1/2" Bore; 9-1/2" Outside Diameter; 1" Width; 1/2" Bore; Slim Section; Snap Over Brass Cage Material; ABEC 1 Precision

制造商部件号

RG075XP0

BDI部件号
25156276

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RIT BEARING
最低订购量
重量 / Kilogram
0
Product Group - BDI
B00308
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
产品明细
Angular Contact Ball Bearing
产品规格
Single Row; 4 Point; 7-1/2" Bore; 9-1/2" Outside Diameter; 1" Width; 1/2" Bore; Slim Section; Snap Over Brass Cage Material; ABEC 1 Precision
详细描述
Angular Contact Ball Bearing; Single Row; 4 Point; 7-1/2" Bore; 9-1/2" Outside Diameter; 1" Width; 1/2" Bore; Slim Section; Snap Over Brass Cage Material; ABEC 1 Precision