Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSEB22543H https://www.bdiexpress.com/medias/INDREXCRTXXX-CSEB5-CC-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNTZ8aW1hZ2UvanBlZ3xhRGt3TDJnMU15OHhNREl3T0Rjek1UTXpNall6T0M5SlRrUlNSVmhEVWxSWVdGaGZRMU5GUWpWZlEwTmZNekF3V0RNd01DNXFjR2N8NDAyYTU2ODk0YTIyY2NkZDkxNTEzZDE0NGM0NGFmM2YwNTcxN2Q4MTUwMmNmODQxZDAzNDA1NjNmMmM5ZDNjMA
581382 Cartridge Unit Bearings 

LINKBELT LINKBELT

CSEB22543H

Description

CSEB22543H CARTRIDGE ROLLER BEARING ; POR 2-11/16" SHAFT DIA

Cartridge Bearing; 2-11/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-7/8" Length Thru Bore; Relubricatable; B22543HL Insert; Labyrinth Seal; Non-Expansion

Part #

2023042

BDI #
581382

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.508
EAN
0662327013301
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22543HL
Seals
Labyrinth
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5801330
Weight / LBS
16.4
Long Description
Cartridge Bearing; 2-11/16" Bore; 5.407" Outside Diameter; 3-1/8" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 4-7/8" Length Thru Bore; Relubricatable; B22543HL Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Outside Diameter
5.407 Inch | 137.338 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Bore
2.688 Inch | 68.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh