对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

UEC206-18 https://www.bdiexpress.com/medias/INDASICRTXXX-UEC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTh8aW1hZ2UvanBlZ3xhR015TDJoaE1TOHhNRFUzTmpZMU1USTFOVGd6T0M5SlRrUkJVMGxEVWxSWVdGaGZWVVZEWDBORFh6TXdNSGd6TURBdWFuQm58Y2U2OWEyYWVkNTAxMmVjNGJmMmJhYWQ0ZmYwNTc4NGE4MmZiZDJkMjBhNTg1YmY5YjNhYTBkZjRhYjc1YzRkNQ
119111 套筒单元轴承 

AMI BEARINGS AMI BEARINGS

UEC206-18

描述

AMI BEARINGS UEC206-18

Cartridge Bearing; 1-1/8" Bore; 3.346" Outside Diameter; 1-1/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.567" Length Thru Bore; Relubricatable; UE206-18 Insert; Single Lip Contact Seal; Non-Expansion

制造商部件号

UEC206-18

BDI部件号
119111

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
ASAHI BEARINGS
最低订购量
EAN条码
0808250443864
重量 / Kilogram
0.89
Product Group - BDI
M06110
安装形式
Concentric Collar
壳体形状
Cartridge Unit
壳体材料
Cast Iron
滚动体
Ball Bearing
伸长/非伸长
Non-Expansion
可再润滑
Yes
轴承芯件号
UE206-18
密封
Single Lip Contact
其它特点
Single Row | Normal Duty | Wide Inner Race | Black Oxide Coated Steel Insert | Single Set Screw | Has Slinger | Accu-Lok Collar Locking
英寸 - 公制
Inch
类别 - BDI
Mounted Cartridge Units
名称
Bearing
关键字串
Cartridge
制造商货号
UEC20618
重量/磅
1.96
详细描述
Cartridge Bearing; 1-1/8" Bore; 3.346" Outside Diameter; 1-1/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.567" Length Thru Bore; Relubricatable; UE206-18 Insert; Single Lip Contact Seal; Non-Expansion
孔径
1.125 英寸 | 28.575 毫米
壳体宽
1.063英寸 | 27毫米
外径
3.346 英寸 | 85 毫米
内圈长
1.567英寸 | 39.8毫米

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新