https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117409-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTh8aW1hZ2UvanBlZ3xhRGM0TDJoaU9DOHhNREEzTmpVMU5qVTFPRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME1EbGZNekF3V0RNd01DNXFjR2N8YjUyZWJhZDRiNTIyNmY5MDE4YzkzYWJlMWFlZjE3Mjc4NTk3ZjE2MDM5YjNjN2FhYTBiZmM1OTEyODY0MmM2ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117409-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTh8aW1hZ2UvanBlZ3xhRGM0TDJoaU9DOHhNREEzTmpVMU5qVTFPRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjME1EbGZNekF3V0RNd01DNXFjR2N8YjUyZWJhZDRiNTIyNmY5MDE4YzkzYWJlMWFlZjE3Mjc4NTk3ZjE2MDM5YjNjN2FhYTBiZmM1OTEyODY0MmM2ZA
PEER BEARING
PEER BEARING
GRP207-20HR-A
PEER BEARING PEER BEARING
描述
PEER BEARING GRP207-20HR-A
Pillow Block Bearing; 1-1/4" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Concentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
制造商部件号
GRP207-20HR-A
BDI部件号
25117415
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/GRP207-20HR-A/p/25117415
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106775751
重量 / Kilogram
1.8
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
1-1/4" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Concentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
详细描述
Pillow Block Bearing; 1-1/4" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Concentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
