https://www.bdiexpress.com/medias/INDKMLPBXXXX-HCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhREF6TDJobFpDODVPREV3TURNNE56VXhNall5TDBsT1JFdE5URkJDV0ZoWVdGOUlRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NTUwZjYzYzQ1ZWNhNWY4YTBhMDQ2OTRjZWU2MDE0MGQwYTM4YWUyMTBlNzgzMjY2MzlkNTE4YzA0ZTNhZmQyMg
https://www.bdiexpress.com/medias/INDKMLPBXXXX-HCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhREF6TDJobFpDODVPREV3TURNNE56VXhNall5TDBsT1JFdE5URkJDV0ZoWVdGOUlRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NTUwZjYzYzQ1ZWNhNWY4YTBhMDQ2OTRjZWU2MDE0MGQwYTM4YWUyMTBlNzgzMjY2MzlkNTE4YzA0ZTNhZmQyMg
KML BEARING
KML BEARING
HCPE211-35
KML BEARING KML BEARING
描述
KML BEARING HCPE211-35
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion
制造商部件号
HCPE211-35
BDI部件号
17243388
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/HCPE211-35/p/17243388
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
2 Bolt Pillow Block; 2-3/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion
详细描述
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact Seal; Non-Expansion
