BCC PRODUCTS
BCC PRODUCTS
SAF044 X 7-15/16
BCC PRODUCTS BCC PRODUCTS
描述
BCC PRODUCTS SAF044 X 7-15/16
Pillow Block Bearing Housing; 28 MM Length X 15.88 MM Height; Cast Iron
制造商部件号
SAF044 X 7-15/16
BDI部件号
21504473
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SAF044-X-7-15-16/p/21504473
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06288
名称
Housing
关键字串
Bearing Pillow Block
产品明细
Pillow Block Bearing Housing
产品规格
28 MM Length X 15.88 MM Height; Cast Iron
详细描述
Pillow Block Bearing Housing; 28 MM Length X 15.88 MM Height; Cast Iron
