RHP BEARING
RHP BEARING
SL1DEC
RHP BEARING RHP BEARING
描述
RHP BEARING SL1DEC
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.43MM Length Thru Bore; Ball Bearing
制造商部件号
SL1DEC
BDI部件号
17762574
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SL1DEC/p/17762574
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0747023031870
重量 / Kilogram
1.54
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
重量/磅
1.54324
产品明细
Pillow Block Bearing
产品规格
2 Bolt Pillow Block; 25MM Bore; 44.43MM Length Thru Bore; Ball Bearing
详细描述
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.43MM Length Thru Bore; Ball Bearing