BDI APPROVED BEARING
BDI APPROVED BEARING
SN 211
BDI APPROVED BEARING BDI APPROVED BEARING
描述
国产 SN211(一端Φ55,一端Φ60) ; 轴承配件/轴承座
Pillow Block Bearing Housing; 255 MM Length X 70 MM Width X 130 MM Height; Cast Iron; Split Bearing
制造商部件号
SN 211
BDI部件号
1475878
详情
93.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SN-211/p/1475878
单价(不含税)
¥93.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Housing
关键字串
Bearing Pillow Block
产品明细
Pillow Block Bearing Housing
产品规格
255 MM Length X 70 MM Width X 130 MM Height; Cast Iron; Split Bearing
详细描述
Pillow Block Bearing Housing; 255 MM Length X 70 MM Width X 130 MM Height; Cast Iron; Split Bearing

