BDI APPROVED BEARING
BDI APPROVED BEARING
SY 506
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING SY 506
Pillow Block Bearing Housing; 152 MM Length X 40 MM Width X 82.5 MM Height; Cast Iron
制造商部件号
SY 506
BDI部件号
1463359
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/SY-506/p/1463359
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 匈牙利 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Housing
关键字串
Bearing Pillow Block
产品明细
Pillow Block Bearing Housing
产品规格
152 MM Length X 40 MM Width X 82.5 MM Height; Cast Iron
详细描述
Pillow Block Bearing Housing; 152 MM Length X 40 MM Width X 82.5 MM Height; Cast Iron

