FAG
FAG
UCP209-J7
FAG FAG
描述
FAG UCP209-J7 ; 轴承/带座轴承
Pillow Block Bearing; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Seal; With Long Base
制造商部件号
FAG UCP209-J7
BDI部件号
22390444
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/UCP209-J7/p/22390444
单价(不含税)
请求报价
BDIExpress
|
BDI- IN | 22 |
产品详细信息
分类
最低订购量
无
EAN条码
4047643247597
重量 / Kilogram
2.291
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
重量/磅
5.05079
产品明细
Pillow Block Bearing
产品规格
Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Seal; With Long Base
详细描述
Pillow Block Bearing; Set Screw Mount; Ball Bearing; Cast Iron; Single Lip Seal; With Long Base