Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HUCNPT 204 20MM https://www.bdiexpress.com/medias/INDICITUXXXX-UO-HUCNPT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NnxpbWFnZS9qcGVnfGFHUm1MMmhsWVM4eE1EYzJPVFE1TXpNeU56a3dNaTlKVGtSSlEwbFVWVmhZV0ZoZlZVOWZTRlZEVGxCVVh6TXdNSGd6TURBdWFuQm58OGE2YzdkMThjNmMwZDk5MGI5ZDJjNjc0OTFmOGNjMDAwYzU5OGMyMDQ3YTk1ZTNjYjI3ZWU3MTBkNTgwYzNmZQ
517864 Take Up Unit Bearings 

IPTCI IPTCI

HUCNPT 204 20MM

Description

HUCNPT 204 20MM TAKE UP BEARING UNIT

Take Up Bearing Only; 20MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; HUC204 Insert Part; Nickel Coated Cast Iron Housing Material

Part #

HUCNPT 204 20MM

BDI #
517864

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.77
EAN
0080067574560
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
HUC204
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Wide Slot | High Temperature Insert | Single Lip Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Weight / LBS
1.7
Long Description
Take Up Bearing Only; 20MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; HUC204 Insert Part; Nickel Coated Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh