BDI APPROVED BEARING
BDI APPROVED BEARING
UCST205-16
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING UCST205-16
Take Up Bearing; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC205-16 Insert Part; Cast Iron Housing Material
制造商部件号
UCST205-16
BDI部件号
24997327
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/UCST205-16/p/24997327
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC205-16 Insert Part; Cast Iron Housing Material
详细描述
Take Up Bearing; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Set Screw Mount; UC205-16 Insert Part; Cast Iron Housing Material