https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
PEER BEARING
PEER BEARING
UCT206-18XT-A
PEER BEARING PEER BEARING
描述
PEER BEARING UCT206-18XT-A
Take Up Bearing; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-19 Insert Part; Cast Iron Housing Material
制造商部件号
UCT206-18XT-A
BDI部件号
25118074
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E6%A1%86%E6%9E%B6%E5%BC%8F%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83/UCT206-18XT-A/p/25118074
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
1200106765110
重量 / Kilogram
1.32
Product Group - BDI
M06110
名称
Bearing
关键字串
Take Up
产品明细
Take Up Bearing
产品规格
1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-19 Insert Part; Cast Iron Housing Material
详细描述
Take Up Bearing; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-19 Insert Part; Cast Iron Housing Material
