

LINKBELT
LINKBELT
B623L
LINKBELT LINKBELT
Description
B623L ; POR MTO TAPRD ADPT
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 1.31" Outer Race Width; 2.835" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 2.71" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
B623L
BDI #
572262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B623L/p/572262
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
EAN
0793699982466
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 1.31" Outer Race Width; 2.835" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 2.71" Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.31 Inch | 33.274 Millimeter
Length Thru Bore
2.71 Inch | 68.834 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh