

EBC
EBC
CSA207-20
EBC EBC
描述
EBC CSA207-20 ; 轴承配件/轴承芯
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 0.669" Outer Race Width; Cylindrical Outer Race Profile; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Relubricatable; K-type Seal
制造商部件号
EBC CSA207-20
BDI部件号
25126184
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/CSA207-20/p/25126184
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 20 |
BDI- 美国 | 20 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
6.34
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
13.97
产品明细
Insert Bearing
产品规格
1-1/4" Bore; Narrow Inner Ring; 0.669" Outer Race Width; Cylindrical Outer Race Profile; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Relubricatable; K-type Seal
详细描述
Insert Bearing; 1-1/4" Bore; Narrow Inner Ring; 0.669" Outer Race Width; Cylindrical Outer Race Profile; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 1-17/32" Length Thru Bore; Relubricatable; K-type Seal