IPTCI
IPTCI
CSB 206 19 N
IPTCI IPTCI
描述
IPTCI CSB 206 19 N
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 1.142" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
制造商部件号
CSB 206 19 N
BDI部件号
517281
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%9C%86%E6%9F%B1%E5%A4%96%E5%BE%84/CSB-206-19-N/p/517281
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0080067562227
重量 / Kilogram
0.27
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
重量/磅
0.6
产品明细
Insert Bearing
产品规格
1-3/16" Bore; 2.441" Outside Diameter; 1.142" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race
详细描述
Insert Bearing; 1-3/16" Bore; 2.441" Outside Diameter; 1.142" Outer Width; Set Screw; Ball; Non Relubricatable; Cylindrical Outer Race

