BDI APPROVED BEARING
BDI APPROVED BEARING
UC 205
BDI APPROVED BEARING BDI APPROVED BEARING
描述
国产 UC205 ; 轴承/外球面轴承
Insert Bearing; 25MM Bore; Wide Inner Ring; Ball Bearing; 34.1MM Length Thru Bore; 17MM Outer Race Width; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
制造商部件号
UC 205
BDI部件号
21925866
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/UC-205/p/21925866
单价(不含税)
请求报价
BDIExpress
|
BDI- 匈牙利 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
B00234
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
25MM Bore; Wide Inner Ring; Ball Bearing; 34.1MM Length Thru Bore; 17MM Outer Race Width; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
详细描述
Insert Bearing; 25MM Bore; Wide Inner Ring; Ball Bearing; 34.1MM Length Thru Bore; 17MM Outer Race Width; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring